4 x 12 in. Pipe Sleeve
4 x 12 in. Pipe Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Hot Dipped Galvanized
- Depth:
- 4 in
- Fits Pipe Size:
- 4 in
- Length:
- 12 in
- Product Type:
- Wall Sleeve