DESCRIPTION

S&P USA Ventilation 12-2/5 in. Duct Mix Flow Fan

STD315

Diameter:

12-2/5 in

SPECIFICATIONS

CFM
1050
Depth
14 in
Diameter
12-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
17-11/16 in
Installation Type
In-Line
Length
14 in
Material
Metal
UL Listed
Yes
Volts
115V
Width
12-2/5 in

Starting at
$532.25
EACH
  • QUANTITY