DESCRIPTION
- 115V
- 2 speed motor
- 33 max watts
- 5-year warranty
- CFM: 135/100
- Five year warranty
- Optional accessories: backdraft damper: SCAR100; speed control: Model 2525.5UL
- Speed controllable
- Two speed motor
S&P USA Ventilation 7-3/8 in. Duct Mix Flow Fan
STD100X
Diameter:
4 inSPECIFICATIONS
- CEC Compliant
- For Sale in CA
- CFM
- 135
- Depth
- 7-19/50 in
- Diameter
- 4 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 12 in
- Installation Type
- In-Line
- Length
- 7-3/8 in
- Material
- Plastic
- UL Listed
- Yes
- Volts
- 115V
- Watts
- 33
- Width
- 4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday