DESCRIPTION

S&P USA Ventilation Ceiling Mount Fan

SPC

CFM:

150

SPECIFICATIONS

AMP
0.34
CEC Compliant
For Sale in CA
CFM
150
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Size
6 in
UL Listed
No
Volts
120V
Watts
41

Starting at
$185.7
EACH
  • QUANTITY