DESCRIPTION

S&P USA Ventilation Ceiling Mount Fan

SPC110X

CFM:

110

SPECIFICATIONS

AMP
0.3
CEC Compliant
For Sale in CA
CFM
110
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
7-5/8 in
Size
6 in
UL Listed
No
Volts
120V
Watts
36

Starting at
$145.98
EACH
  • QUANTITY