DESCRIPTION

S&P USA Ventilation Ceiling Mount Fan

SPC80X

CFM:

80

SPECIFICATIONS

AMP
0.27
CEC Compliant
For Sale in CA
CFM
80
Height
7-5/8 in
Size
6 in
UL Listed
No
Volts
120V
Watts
32

Starting at
$136.05
EACH
  • QUANTITY