DESCRIPTION

S&P USA Ventilation Dual Exhaust Bathroom Kit

SKITTD150DV

Width:

SPECIFICATIONS

CFM
312
Color Finish
White
Depth
8-19/100 in
Energy Star Compliant
Yes
Installation Type
In-Line
UL Listed
Yes
Width
6 in

Starting at
$268.11
EACH
  • QUANTITY