S&P USA Ventilation Duct Inline Fan SV100X

DESCRIPTION

S&P USA Ventilation Duct Inline Fan

SV100X

Diameter:

4 in

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
153
Depth
7-63/100 in
Diameter
4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
In-Line
Material
Galvanized Steel
UL Listed
Yes
Width
4 in

Starting at
$188.67
EACH
  • QUANTITY