DESCRIPTION

  • Six year warranty
  • Speed controllable
  • Two speed motor

S&P USA Ventilation Duct Mix Flow Fan

STD125

Diameter:

5 in

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
197
Depth
7-19/50 in
Diameter
5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
10-3/16 in
Installation Type
In-Line
Length
7-3/8 in
Material
Plastic
UL Listed
Yes
Volts
115V
Width
5 in

Starting at
$148.95
EACH
  • QUANTITY