DESCRIPTION

S&P USA Ventilation Exhaust Fan Kit with 2 LED and Bracket

SKITTD150L

CFM:

SPECIFICATIONS

CFM
293
Color Finish
Off White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
17 in
Installation Type
In-Line
Length
21 in
UL Listed
Yes
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY