DESCRIPTION

S&P USA Ventilation Inline Mixed Flow Duct Fan

STD150S

Diameter:

6 in

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
490
Diameter
6 in
Energy Star Compliant
No
Installation Type
In-line
UL Listed
No

Starting at
$302.87
EACH
  • QUANTITY