S&P USA Ventilation Plastic Adjustable Air Value Grille SBOR150

DESCRIPTION

S&P USA Ventilation Plastic Adjustable Air Value Grille

SBOR150

Diameter:

6 in

SPECIFICATIONS

Color Finish
White
Depth
1-97/100 in
Diameter
6 in
Material
Plastic
UL Listed
Yes
Width
6 in

Starting at
$29.7
EACH
  • QUANTITY

DOCUMENTS