DESCRIPTION

S&P USA Ventilation Plastic Grill with Steel Collar

SPG100

Diameter:

4 in

SPECIFICATIONS

Color Finish
White
Diameter
4 in
Material
Plastic, Steel
Width
4 in

Starting at
$16.83
EACH
  • QUANTITY