DESCRIPTION

S&P USA Ventilation Plastic Grill with Steel Collar

SPG150

Diameter:

6 in

SPECIFICATIONS

Color Finish
White
Diameter
6 in
Material
Plastic, Steel
Width
6 in

Starting at
$20.79
EACH
  • QUANTITY