DESCRIPTION

S&P USA Ventilation Plastic Louvre Shutter

SPER250W

Diameter:

10 in

SPECIFICATIONS

Color Finish
Grey
Depth
1 in
Diameter
10 in
Length
11-1/2 in
Material
Plastic
Width
10 in

Starting at
$63.36
EACH
  • QUANTITY

DOCUMENTS