S&P USA Ventilation Pressure Switch SSPT100X

DESCRIPTION

S&P USA Ventilation Pressure Switch

SSPT100X

Volts:

120V

SPECIFICATIONS

Depth
3-1/4 in
Height
6-3/25 in
UL Listed
Yes
Volts
120V
Width
3-1/4 in

Starting at
$93.06
EACH
  • QUANTITY

DOCUMENTS