DESCRIPTION

S&P USA Ventilation Standard Exhaust Fan Kit

SKITTD150

CFM:

293

SPECIFICATIONS

CFM
293
Color Finish
White
Depth
8-19/100 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
In-line
UL Listed
Yes
Width
6 in

Starting at
$234.35
EACH
  • QUANTITY