S-Shape Shower Arm Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

S-Shape Shower Arm Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

S-Shape Shower Arm Oil Rubbed Bronze

  • Fast #
  • Part #N205/10B
  • Item #1484926
  • Manufacturer Part #205/10B
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • S Shape Arm
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • 1/2" NPT Inlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Shower Arm
Length:
10 in
Material:
Brass
WaterSense Labeled:
No