11 x 12 in. Weblock Ziplock Bag (Case of 250)

Part #S10782543  |  Item #7440803  |  Manufacturer Part #10782543

Call for Pricing per CASE

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Zipped seal keeps food fresh
  • Bag Size: 10" x 12"
  • Volume: Gallon

Specifications

Length: 12 in

Package Quantity: Case of 250

Product Type: Bag

UL Listed: No

Width: 11 in