DESCRIPTION

Sacramento Bag Mfg 1 x 2 in. Wood Stake

S24GS

Length:

SPECIFICATIONS

Length
24 in
Material
Wood
Thickness
1 in
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY