Sacramento Bag Mfg

14 x 26 in. Polypropylene Sand Bag with Tie String

Part #SPBAGIN1426  |  Manufacturer Part #PBAG-IN-14X26

Length:

26 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 26 in

Material: Plastic

Material Type: Polyester

Width: 14 in