DESCRIPTION

Sacramento Bag Mfg 26 in. Polypropylene Sand Bag with Tie String

SPBAGIN1426

Length:

SPECIFICATIONS

Length
26 in
Material
Plastic
Material Type
Polyester
Width
14 in

Starting at
Call for Pricing
  • QUANTITY