This product requires certification to purchase.

Lever Pull in Matte Black

Safe Lock by Kwikset

Daylon Lever Pull in Matte Black

  • Fast #
  • Part #K9SL70000059
  • Item #10254685
  • Manufacturer Part #9SL70000-059
4.6 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Daylon Lever Pull in Matte Black

  • Fast #
  • Part #K9SL70000059
  • Item #10254685
  • Manufacturer Part #9SL70000-059
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Providing you with quality, dependability, and security with this Safe Lock product
  • For use on interior doors where a push/pull function is required
  • Meets ADA/ANSI A117.1 requirements
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
2-3/8 in
Height
2-9/16 in
Length
2-3/8 in
Thickness
2-9/16 in
Width
2-9/16 in
Characteristics & Features
Collection
Daylon
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Dummy Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
KSL7000DALRDT514
UL Listed
No
UPC
883351733465