This product requires certification to purchase.

Regina Passage Hall/Closet Knob In Matte Black

Safe Lock by Kwikset

Regina Regina Passage Hall/Closet Knob In Matte Black

  • Fast #
  • Part #K9SK10000055
  • Item #10002946
  • Manufacturer Part #9SK10000-055
4.7 out of 5 Customer Rating
Brand image
Safe Lock by Kwikset

Regina Regina Passage Hall/Closet Knob In Matte Black

  • Fast #
  • Part #K9SK10000055
  • Item #10002946
  • Manufacturer Part #9SK10000-055
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Safe Lock is the value brand for residential door hardware and locks. With security at an affordable price point, Safe Lock provides a solution for new multi-unit buildings or single family homes.
  • ANSI/BHMA Grade 3 certified security
  • 3-hour UL fire-rated product available
  • ADA Compliant
  • Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Regina
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Passage Knob
Handle Material
Metal
Handle Type
Knob
Material
Metal
Warranty & Product Information
ADA Compliant
Yes
ANSI
A156.2 Grade 3
Application
Residential
Type
KSK1000RG514RLRCS
UPC
883351877961