DESCRIPTION

Safe-T-Cover 100 x 64 in. Backflow Preventer Enclosure foe 6 in. Pipe Size

S600TAL

Length:

SPECIFICATIONS

Height
64 in
Length
36 in
UL Listed
No
Width
100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY