DESCRIPTION

Safe-T-Cover Backflow Preventer Enclosure for 3/4 - 1 in. Pipe Size

S135DFG

Length:

SPECIFICATIONS

Height
25 in
Length
26 in
UL Listed
No
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY