DESCRIPTION

Safe-T-Cover Backflow Preventer Enclosure for 3 in. Pipe Size

S300AL

Length:

SPECIFICATIONS

Height
38 in
Length
72 in
UL Listed
No
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY