DESCRIPTION

Safe-T-Cover Safety Valve Cover

S200SAL

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-209
Height
29 in
Length
43 in
Material
Aluminum, Stainless Steel
UL Listed
No
Width
14 in

Starting at
Call for Pricing
  • QUANTITY