30 SPF Sunscreen Lotion (Box of 25)

You last purchased this on
 
ERB Safety

30 SPF Sunscreen Lotion (Box of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

30 SPF Sunscreen Lotion (Box of 25)

  • Fast #
  • Part #E28856
  • Item #7233814
  • Manufacturer Part #28856
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Helps prevent sunburn
  • Higher SPF gives more sunburn protection
  • SPF 30 PABA-free
  • Each packet contains 3.5 grams of lotion
  • For skin sensitive to sunburn
  • Requires Certification

Documents


Specifications

Application:
Safety - First Aid
Disposable:
Yes
Height:
2-7/20 in
Length:
3-1/4 in
Package Quantity:
Box of 25
Product Type:
Sunscreen
Quick Release:
No
Reusable:
No
Size:
3.5 g