Safety Cap with 4-Point Ratchet Suspension in Blue
Safety Cap with 4-Point Ratchet Suspension in Blue
Frequently Purchased Together
Product Details
- Four-point ratchet suspension lets you intuitively adjust the helmet
- Includes accessory slots to attach additional personal protective equipment
- Lightweight, smooth dome design provides maximum comfort while you work
- Impact absorption
Specifications
- ANSI:
- ANSI Z89.1 Class C, ANSI Z89.1 Class G, ANSI Z89.1 Class E
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- HDPE