Hi-Viz Jobsite Backpack
Hi-Viz Jobsite Backpack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wet/Dry storage option & ID pocket
- Interior audio pocket with cord portal
- Features spacious, expandable mesh storage option
- 2" reflective silver stripes for visibility
- Side zip pocket, water bottle holder & ventilated shoe compartment
Specifications
- Application:
- Safety - Traffic Control
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green, Silver
- Depth:
- 9-1/2 in
- Height:
- 18-1/2 in
- Tool Storage Type:
- Backpack
- Weight:
- 1.8 lb
- Width:
- 9-1/2 in