Cone Bar Extends 72-1/2 - 127 in. in Blue and White

You last purchased this on
 
Safety Flag

Cone Bar Extends 72-1/2 - 127 in. in Blue and White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Safety Flag

Cone Bar Extends 72-1/2 - 127 in. in Blue and White

  • Fast #
  • Part #SCB10BW
  • Item #7620977
  • Manufacturer Part #CB10-BW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue, White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Constructed of ABS (Acrylonitrile Butadiene Styrene) Plastic
  • Engineer Grade Reflective Sheeting Standard
  • Improve safety in your work zone by creating a visual and physical pedestrian barrier with the Retractable Cone Bar
  • 10ft model extends from 72.50" to 127" in length
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue, White
Length:
10 ft
Material:
Plastic
Material Type:
ABS
Type:
Cone Bar