Reflective 1 x 4 in. Tape Fluorescent White/Silver 16 Peel Off Strips
Reflective 1 x 4 in. Tape Fluorescent White/Silver 16 Peel Off Strips
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- (16) 1" x 4" peel off strips
- For better visibility while working on or near traffic during hours of darkness use the following retroreflective material
Specifications
- Color Finish Name:
- White
- Length:
- 4 in
- Product Type:
- Reflective Tape
- Reusable:
- No
- Weight:
- 0.3 lb
- Width:
- 1 in