Safety Glasses with Clear Lens
KleenGuard™ Unispec™ Safety Glasses with Clear Lens
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Z87.1 2010
- CSA Certified:
- CSA Z94.3 2007
- Collection:
- KleenGuard™ Unispec™
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 5-77/100 in