48 x 48 in. Mover Ahead Mesh Sign

Part #STC48X4812  |  Item #4478240  |  Manufacturer Part #TC48X4812

Call for Pricing EACH

Width:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Orange

Length: 48 in

Lettering: Mowers Ahead

Material: Mesh

Width: 48 in