Safety Products
48 x 48 in. Road Closed Mesh Sign in Orange
Part #STC48X4881 | Item #7532109 | Manufacturer Part #TC48X4881
Call for Pricing
EACH
Length:
48 inProduct Details
Specifications
ADA Compliant: No
Color Finish: Orange
Length: 48 in
Lettering: Road Closed Ahead
Material: Mesh
Width: 48 in