DESCRIPTION

  • General Safety Tags are available in common legends that apply to a variety of situations
  • Clear wording in classic OSHA format provides effective hazard identification
  • High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
  • 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
  • Mar-resistant, matte surface. 3/8" hole w/ reinforced metal grommet
  • Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR - 1910.145(f)) requirements
  • Select backing with either Option A or B
  • Sold Per Pack of 25

Safety TAG DEFECT EQUIP

AMDT229PTP

Manufacturer Part #: MDT229PTP

Type:

AMDT229PTP

SPECIFICATIONS

ANSI Specifications
ANSI Z535.5
Height
6 in
Lettering
Danger Defective Equipment
Type
AMDT229PTP
Width
3-1/2 in

Print