Safety TAG DNGR DO NOT START 25 Pack
Safety TAG DNGR DO NOT START 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear wording in classic OSHA format provides effective hazard identification
- High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
- General Safety Tags are available in common legends that apply to a variety of situations
- Sold Per Pack of 25
- Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR - 1910.145(f)) requirements
- Select backing with either Option A or B
- Mar-resistant, matte surface. 3/8" hole w/ reinforced metal grommet
- 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
Specifications
- ANSI:
- ANSI Z535.5
- Color Finish Name:
- White, Black, Red
- Height:
- 6 in
- Lettering:
- Danger Do Not Start
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Package Quantity:
- Pack of 25
- Thickness:
- 15 mil
- Type:
- AMDT190PTP
- Width:
- 3-1/2 in