Safety TAG DNGR Outlet Of ORDER 25 Pack

You last purchased this on
 

Safety TAG DNGR Outlet Of ORDER 25 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

Safety TAG DNGR Outlet Of ORDER 25 Pack

  • Fast #
  • Part #AMDT231PTP
  • Item #5067463
  • Manufacturer Part #MDT231PTP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear wording in classic OSHA format provides effective hazard identification
  • High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
  • General Safety Tags are available in common legends that apply to a variety of situations
  • Sold Per Pack of 25
  • Header style tags meet the American National Standards Institute (ANSI Z535.5) and Occupational Safety and Health Administration (OSHA 29 CFR - 1910.145(f)) requirements
  • Select backing with either Option A or B
  • Mar-resistant, matte surface. 3/8" hole w/ reinforced metal grommet
  • 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
  • Requires Certification

Specifications

ANSI:
ANSI Z535.5
Color Finish Name:
White, Black, Red
Height:
6 in
Lettering:
Danger Out Of Order
Material:
Plastic
Material Type:
Polycarbonate
Package Quantity:
Pack of 25
Thickness:
15 mil
Type:
AMDT231PTP
Width:
3-1/2 in