DESCRIPTION

  • 3/4" stainless steel supply lines
  • Ceramic disc valves
  • Deck mount tub filler with diverter and personal hand shower
  • Metal lever handles
  • Multi-function personal shower

Safety Tubs Tub Filler with Hand Shower and Double-Handle

SSFTYTB

Color Finish

 

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Deck Mount
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY