Safety Tubs
37 x 51 in. Acrylic Jet Massage Tub with Right Hand Drain in White
Part #SST5126RJWH | Item #2755795 | Manufacturer Part #ST5126RJ-WH
Product Details
- Acrylic Deluxe Series
- Material: Premium Cast Acrylic
- Premium adjustable 13 jet system with deluxe back massage and legs only massage
- Self-cleaning sanitary system - Ozone
- Easy touch push button control
- Patented T5™ door system technology
- 17" high, built-in contoured seat
- Built-in grab bar and slip resistant tub floor
- Color matched cable driven drain assembly
- Free standing metal support frame with five adjustable leveling feet
Documents
Specifications
ADA Compliant: No
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
Capacity: 45 gal
Color Finish: White
Color Finish Category: Whites
Drain Location: Right
Height: 37 in
IAPMO Listed: No
Installation Type: Alcove
Length: 51 in
Material: Acrylic
Number Of Jets: 13
UL Listed: No
Width: 30 in