• Cart

DESCRIPTION

  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Value Series
  • Material: Gelcoat/Composite
  • Patented Minute Drain™ powered pump system
  • Patented door system technology

Safety Tubs 38 x 48 x 28 in. 45 gal Gelcoat Freestanding Walk-In Bathtub Soaker with Extension Kit and Left Hand Minute Drain

SSSV4828LS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
45 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
GSA Approved
No
Height
38 in
IAPMO Listed
No
Installation Type
Freestanding
Length
48 in
Material
Gelcoat
UL Listed
No
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY