DESCRIPTION

  • 17" high, built-in contoured seat
  • 21 seat and floor air injectors with automatic purge cycle
  • 8 adjustable massage jets
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Value Series
  • Patented Minute Drain™ powered pump system
  • Patented door system technology

Safety Tubs 38 x 51 x 31 in. Walk-In Dual Massage Bathtub with Left Hand Drain

SSSV5131LD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
38 in
IAPMO Listed
No
Installation Type
Alcove
Length
51 in
Material
Fiberglass
Number Of Jets
16
UL Listed
No
Width
31 in

Starting at
Call for Pricing
  • QUANTITY