• Cart

DESCRIPTION

  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Patented door system technology
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage
  • Self-cleaning sanitary system - Ozone

Safety Tubs 38 x 54 x 30 in. Gelcoat Walk-In Jet Massage Tub with Right Hand Drain

SSS5430RJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7M, ASME A11219.8
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA TIL MSE 26
Capacity
65 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
38 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
Alcove
Length
54 in
Material
Gelcoat
Number Of Jets
13
UL Listed
Yes
Width
30 in

Starting at
Call for Pricing
  • QUANTITY