DESCRIPTION

  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet
  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Patented door system technology

Safety Tubs 38 x 60 x 30 in. 75 gal Gelcoat Freestanding Walk-In Bathtub with Right Hand Drain

SSS6030RS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
75 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
38 in
IAPMO Listed
No
Installation Type
Freestanding
Length
60 in
Material
Gelcoat
UL Listed
No
Width
30 in

Starting at
Call for Pricing
  • QUANTITY