51 x 26 in. Acrylic Walk-In Air Massage Tub with Right Hand Drain in White
51 x 26 in. Acrylic Walk-In Air Massage Tub with Right Hand Drain in White
Product Details
Product Details
- Acrylic Deluxe Series
- Material: Premium Cast Acrylic
- Five star air bubble system with 26 injectors for a complete gentle massage
- Automatic purge cycle
- Easy touch push button control
- Patented T5™ door system technology
- 17" high, built-in contoured seat
- Built-in grab bar and slip resistant tub floor
- Color matched cable driven drain assembly
- Free standing metal support frame with five adjustable leveling feet
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 45 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 37 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 51 in
- Material:
- Plastic
- Number of Jets:
- 26
- UL Listed:
- No
- Width:
- 26 in