DESCRIPTION

  • 17" high, built-in contoured seat
  • Acrylic Deluxe Series
  • Automatic purge cycle
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Easy touch push button control
  • Five star air bubble system with 26 injectors for a complete gentle massage
  • Free standing metal support frame with five adjustable leveling feet
  • Patented T5™ door system technology
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage

Safety Tubs 51 x 30 in. Whirlpools with Left-Hand Drain

SST5130LDWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
37 in
Length
51 in
Material
Acrylic
Number Of Jets
13
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY