54 x 30 x 38 in. 65 gal Gelcoat Freestanding Walk-In Bathtub with Left Hand Drain in Biscuit
54 x 30 x 38 in. 65 gal Gelcoat Freestanding Walk-In Bathtub with Left Hand Drain in Biscuit
Product Details
Product Details
- Gelcoat Deluxe Series
- Material: Gelcoat/Composite
- Patented door system technology
- 17" high, built-in contoured seat
- Built-in grab bar and slip resistant tub floor
- Color matched cable driven drain assembly
- Free standing metal support frame with five adjustable leveling feet
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 54 in
- Material:
- Gelcoat
- UL Listed:
- No
- Width:
- 30 in