DESCRIPTION

  • Deck mount tub filler with diverter and personal hand shower
  • 3/4" stainless steel supply lines
  • Multi-function personal shower
  • Metal lever handles
  • Ceramic disc valves

Safety Tubs Tub Filler with Hand Shower and Double-Handle in Polished Chrome

SSFTYTBPC

Manufacturer Part #: SFTY-TB-PC

Color/Finish

Polished Chrome

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Faucet Mount
Deck Mount, Wall Mount
Trim Only
No
Type
SSFTYTBPC
WaterSense Labeled
No

Print