21 in. Polypropylene Bouffant Cap (Case of 1000)

Part #SDBBL211  |  Item #7441732  |  Manufacturer Part #DBBL-21-1

Length:

21 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color: Blue
  • Material : Polypropylene
  • 100% Latex Free
  • Size : 21"

Specifications

Color Finish: Blue

Length: 21 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 1000

Product Type: Bouffant Caps

UL Listed: No